Beli punch tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Punch Down Tool
    Mulai

    Rp1.999.900

    BELDEN Punch Down Tool
    Deskripsi:
    Punch Down Tool
    atribut:
    • Packaging Dimensions (cm): 16x4x3
  2. FATOOLS Hollow Punch
    Mulai

    Rp81.900

    FATOOLS Hollow Punch
    atribut:
    • Size (mm): 13
  3. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  4. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  5. Pro'sKit Impact Terminal Tool for Krone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Pro'sKit Impact Terminal Tool for Krone
    Deskripsi:
    Krone ImpactAssistive ToolsAdjustable Cut
    atribut:
    • Material: Blade: S45C, Body: ABS
    • Application: Combination impact and torque tool function. Both side (screwdriver & wire- pull function)
    • Overall Length (mm): 175
  6. KLEIN TOOLS Punchdown Tool (Alat Crimping Kabel LAN)
    Mulai

    Rp559.900

    KLEIN TOOLS Punchdown Tool (Alat Crimping Kabel LAN)
    Deskripsi:
    Multi-bit punchdown screwdrivers provide a single tool to perform cable termination and wall jack installation or repair. Their reversible shaft has a punchdown tip on one end and a bit holder on the other end. They include multiple, interchangeable screwdriver bits, which store inside the handle when not in use.
  7. General Hole Making Punch
    Mulai

    Rp1.099.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  8. KOAL Hollow Punch Set
    Mulai

    Rp279.900

    KOAL Hollow Punch Set
    Deskripsi:
    plong set 15 pcsalat pembolong karet kulit dan lainnyamerek koala, kualitas bagus.isi 15pcs.size.3,4,5,6,7,8,9,10,11,12,14,16,19,22,25 mm.
    atribut:
    • Set Contents: Size : 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 14, 16, 19, 22, 25 mm.
  9. KWT Plong
    Mulai

    Rp109.900

  10. FLUKE Tang Ampere
    Mulai

    Rp10.999.900

    FLUKE Tang Ampere
    atribut:
    • Buzzer Sound: 30 ohm
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • AC Current (A): 600
    • Weight (g): 370
    • Altitude Used: 3000m, (storage) 12000m
    • Capacitor Capacity (F): 10.0 ~ 100.0microF / 1000microF, Resolution: 0.1microF / 1microF
    • Dimensions (H x W x D) (mm): 232x85x45
    • Operating Humidity (%): Non-condensing (less than 10 degrees Celsius), 90 or less (10 to 30 degrees Celsius), 75 or less (30 to 40 degrees Celsius), 45 or less (40 to 50 degrees Celsius)
    • Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
    • Resistance (ohm): 600.0 / 6000, Resolution: 0.1 / 1
    • Resolution: 0.1A
    • Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001, 600V CAT III, 300V CAT IV, pollution degree 2, EN / IEC 1010- 2-32: 2002, EN / IEC 61010-031: 2002 / A1: 2008
    • Voltage (V): 600 (DC); 600 (AC)
  11. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  12. Kennedy Wad Hollow Punch
    Mulai

    Rp37.900

    Kennedy Wad Hollow Punch
    Deskripsi:
    Manufactured from hardened carbon steel. Through body ejection of the punched material makes them ideal for punching clean edged holes in leather, wood, plastics, card and paper.
    atribut:
    • Head Shape: Round
    • Tip Material: Carbon Steel
    • Handle Material: Carbon Steel
    • Compatible Cutting Material: Card Leather Paper Plastic Wood
  13. BELDEN Multi Pair Cable
    Mulai

    Rp4.099.900

    BELDEN Multi Pair Cable
    Deskripsi:
    Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Black
    atribut:
    • Jacket: PVC
  14. GEDORE Punch Set
    Mulai

    Rp449.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  15. Jason Hollow Punch Set
    Mulai

    Rp67.900

    Jason Hollow Punch Set
    Deskripsi:
    Set Contents : 3/16, 1/4, 5/16, 3/8, 1/2inchKnurled body for better grip
    atribut:
    • Material: Chrome Vanadium
  16. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  17. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  18. Tom & Jerry Label Sticker (Stiker Label)
    28%
    Rating:
    100% of 100
    (19)
    Mulai

    Rp4.900

    Tom & Jerry Label Sticker (Stiker Label)
    Deskripsi:
    Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
    atribut:
    • Color: White
    • Number of Sheets: 10
    • Rule: Unruled
  19. PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (215)
    Mulai

    Rp46.900

    PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
  20. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
Daftar Harga punch tool Terbaru October 2026
BELDEN Punch Down ToolRp1.999.900
FATOOLS Hollow PunchRp81.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
BELDEN Plugs (Connector)Rp209.900
Pro'sKit Impact Terminal Tool for KroneRp119.900
KLEIN TOOLS Punchdown Tool (Alat Crimping Kabel LAN)Rp559.900
General Hole Making PunchRp1.099.900
KOAL Hollow Punch SetRp279.900
KWT PlongRp109.900
FLUKE Tang AmpereRp10.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)